SMC Electric Actuator/Slider Type Belt Drive AC Servo Type LEFB40US4S Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Size (mm) | 40 |
|---|---|
| Actuator Cable Length (m) | (A) 10 |
| Actuator Cable Type | (S) Standard cable |
| Driver Type | (A2) LECSA2 (200V - 230V) |
| Driving System | belt |
| I/O Connector | (H) With connector |
| Motor Position | (U) Turn back |
| Motor Type | (S4) AC Servo Motor (Incremental Encoder) 400W |
| Stroke (mm) | 1300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































