Kondisi Barang:
Authorized Partner
Spesifikasi
| Size (mm) | 25 |
|---|---|
| Actuator Cable Length (m) | (2) 2 |
| Actuator Cable Type | (S) Standard cable |
| Driver Type | (A1) LECSA1 (100V - 120V) |
| Driving System | belt |
| I/O Connector | (-) No connector |
| Motor Position | (-) Turn back |
| Motor Type | (S2) AC Servo Motor (Incremental Encoder) 100W |
| Stroke (mm) | 1000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































