Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (2) AC200 (50/60Hz) |
|---|---|
| Body Size | 1 1/4 standard |
| Coil Rated Voltage (V) | AC200 (50/60Hz) |
| Connector Diameter | 1.25 |
| Number of Ports | 5 |
| Pipe Connection | Horizontal piping |
| Pipe Connection Diameter | (12) 1 1/4 (32A) |
| Switching Method | 2 position single |
| Type Of Thread | (-) Rc |
| Type of Lead Wire Extraction | Grommet |
| Type of Pipe Connection | (0) Horizontal piping |
| Type of Switching | (1) 2-position single |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































