Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.899.900 - Rp6.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Size | 3/4 standard |
|---|---|
| Number of Ports | 5 |
| Pipe Connection | Horizontal piping |
| Switching Method | 2 position single |
| Type Of Thread | (-) Rc |
| Type of Lead Wire Extraction | Grommet |
| Type of Pipe Connection | (0) Horizontal piping |
| Type of Switching | (1) 2-position single |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































