Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp23.999.900 - Rp51.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Size (mm) | 32 |
|---|---|
| Accuracy | (-) Basic form |
| Driving System | Rolled ball screw |
| Lead (mm) | (C) 5 |
| Motor Position | (-) Turn back on the upper side |
| Motor Type | (S7) AC Servo Motor (Absolute Encoder) Output 200W |
| Rod end Screw | (M) Rod tip male thread |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































