Kondisi Barang:
Authorized Partner
Spesifikasi
| Size (mm) | 25 |
|---|---|
| Actuator Cable Length (m) | (-) No cable |
| Actuator Cable Type | (-) No cable |
| Controller/Driver Type | (-) No controller |
| Driving System | Rolled ball screw |
| Lead (mm) | (A) 12 |
| Motor Position | (D) Straight |
| Motor Type | (-) Step motor (servo DC24V) |
| Rod end Screw | (-) Rod tip female thread |
| Stroke (mm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































