Kondisi Barang:
Authorized Partner
Spesifikasi
| Size | 50 |
|---|---|
| Accuracy | (H) Table: High-precision type |
| Actuator Cable Length (m) | (5) 5 |
| Actuator Cable Type | (R) Robot cable (high bending cable) |
| Controller Type | (-) No controller |
| Motor Cable Direction | (-) Basic type (right side extraction) |
| Rotational Torque (N m) | (K) High torque: 10 |
| Swing Angle (°) | (3) External stopper: 90 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































