Kondisi Barang:
Authorized Partner
Spesifikasi
| Size | 10 |
|---|---|
| Accuracy | (-) Table: Basic form |
| Actuator Cable Length (m) | (1) 1.5 |
| Actuator Cable Type | (S) Standard cable |
| Controller/Driver Type | (6N) LECP6 step data entry type (NPN) |
| Controller Mounting Method | (D) DIN rail mounting type |
| Controller Type | (6N) LECP6 step data entry type (NPN) |
| I/O Cable Length | (1) 1.5 |
| Motor Cable Direction | (-) Basic type (right side extraction) |
| Rotational Torque (N m) | (J) Basic form: 0.22 |
| Swing Angle (°) | (1) 360 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































