SMC Electric Actuator/Slider Type Ball Screw Drive MECHATROLINK Compatible AC Driver Servo Motor LEFSH32V7H Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Accuracy | (H) High precision type |
|---|---|
| Actuator Cable Length (m) | (5) 5 |
| Actuator Cable Type | (S) Standard cable |
| Driver Type | (M2) LECYM2 (200V - 230V) |
| Driving System | Ball screw |
| Dimensions (mm) | 32 |
| Grease Application (Seal Band Part) | (-) can be |
| Hole for Positioning In | (-) Bottom of housing B |
| I/O Connector | (1) 1.5m |
| Lead (mm) | (H) 24 |
| Motor Options | (-) No lock |
| Motor Position | (-) Straight |
| Motor Type | (V7) AC Servo Motor (Absolute Encoder) 200W |
| Stroke (mm) | 300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































