SMC Electric Actuator/Slider Type Ball Screw Drive Motorless Type LEFS40LNZB Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Accuracy | (-) Basic form |
|---|---|
| Ball Screw Lead (mm) | (B) 10 |
| Driving System | Ball screw |
| Grease Application (Seal Band Part) | (-) can be |
| Hole for Positioning In | (-) Bottom of housing B |
| Dimensions (mm) | 40 |
| Motor Position | (L) Turn left |
| Motor Type | (NZ) Mounting shape Z |
| Stroke (mm) | 200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































