SMC Electric Actuator/Slider Type Belt Drive MECHATROLINK Compatible Driver AC Servo Motor LEFB40V8S Series
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp30.999.900 - Rp32.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Size (mm) | 40 |
|---|---|
| Actuator Cable Type | (-) No cable |
| Auto Switch Mounting Bracket | (-) None |
| Driving System | belt |
| Hole for Positioning In | (-) Bottom of housing B |
| Motor Options | (-) No lock |
| Motor Position | (-) Turn back |
| Motor Type | (V8) AC Servo Motor (Absolute Encoder) 400W |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































