Kondisi Barang:
Authorized Partner
Spesifikasi
| Size (mm) | 40 |
|---|---|
| Auto Switch Mounting Bracket | (-) None |
| Driving System | belt |
| Hole for Positioning In | (-) Bottom of housing B |
| Motor Position | (-) Turn back |
| Motor Type | (NT) Mounting shape T |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































