SMC Compact 5-port Solenoid Valve Non-Plug-in Direct Piping Type Single Unit Type with PE Plate JSY3000/5000 Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | 24 |
|---|---|
| Body Option | Pilot valve individual exhaust type |
| Common Specifications | With lamp / surge voltage protection circuit |
| Manual | Push turn lock type driver operation type |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Series | JSY5000 |
| Type Of Thread | (Screw piping) Rc1/8 |
| Type of Lead Wire Extraction | With lead wire |
| Type of Switching | 2 position single |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Added a single form directly to the piping form Valve size is possible. Contribute to space saving and lighterUlasan Produk
Tidak ada ulasan




















































































































































