SMC Compact 5-port Solenoid Valve Non-Plug-in Body Ported Single Unit with PE Plate JSY1000 Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | 24 |
|---|---|
| Body Option | Pilot valve individual exhaust type |
| Common Specifications | With lamp / surge voltage protection circuit |
| Manual | Non-lock push type |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Series | JSY1000 |
| Type Of Thread | (Screw piping) M5 x 0.8 |
| Type of Lead Wire Extraction | With lead wire |
| Type of Switching | 2 position double |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A single unit type is added to the direct ported type. The size of the valve can be reduced. Contributes to space saving and weight reduction
Feature
Added a single form directly to the piping form Valve size is possible. Contribute to space saving and lighterUlasan Produk
Tidak ada ulasan




















































































































































