Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Wetted Part) | (0) Brass / Phosphor bronze |
|---|---|
| CE-Compatible Product | (-Q) Compatible products |
| Contact Configuration | (-) 1a1b |
| Pipe Connection Diameter | (03)R3/8 |
| Pressure Adjustment Range (kPa) | (9)-10 - -100 |
| Unit | [Scale plate] (-) MPa |
| Waterproof Specification | (2) Drip-proof type (equivalent to IP44) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































