SMC General-Purpose Fluid 3-Screen High-Precision Digital Pressure Switch IO-Link Compatible 1 Output for Positive Pressure ISE20CF Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Pressure Range (MPa) | -0.1 - 1 |
|---|---|
| Calibration Certificate | Yes |
| Display unit | Fixed SI unit |
| Lead Wire | Lead wire with connector, 5 cores (length 2 m, with waterproof cover) |
| Output specifications | IO-Link / switch 1 output (PNP / NPN switching type) |
| Pipe Direction | Rear piping |
| Option | None |
| Type of Piping | R1/4 (with M5 female thread) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Using stainless steel diaphragms [oilless (single diaphragm structure)], visualization of operating status and equipment status, remote monitoring and remote control by communication.Ulasan Produk
Tidak ada ulasan




















































































































































