Kondisi Barang:
Authorized Partner
Spesifikasi
| Material | (T) Body: SUS304, Gasket / O-ring: Fluororesin |
|---|---|
| Material (Cushioning Element) | Stainless steel |
| Material (Element Gasket) | (T) Fluororesin |
| Type | Bolt tightening |
| Nominal Filtration Accuracy (mm) | (010) 10 |
| Element (mm) | (A) L250 |
| Element Type | (S) Sintered metal |
| Pipe Connection Diameter | (10) Rc1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Suitable for "filtration" of medium flow volume and low pressure.- V -band type is easy to replace the element.
(With cover scattering prevention mechanism)
- It can be applied to a wide range of fluids.
- Applicable: Medium -class filtration (max.230L /min)
- Specifications: Maximum use pressure ... 0.7MPa
Tube connection ... R1, 2
Body material ... SUS304
Ulasan Produk
Tidak ada ulasan




















































































































































