SMC Industrial Filter FGESC Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp35.999.900
Spesifikasi
Element (mm)L750 (L250×3)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
If the delivery destination is a private house (detached house / apartment house), the name is required. Please note that if you do not have a trade name, you may not be able to deliver.
* Depending on the delivery location, the delivery date and shipping fee may be incurred.
* Because it is delivered by a large car of 4T or more, depending on the delivery location, we may ask you to pick up your luggage to the truck.
* We cannot deliver to places without parking space.
* The driver does not help to unload it.
Feature
- Suitable for "filtration" of medium flow volume and low pressure.
- V -band type is easy to replace the element.
(With cover scattering prevention mechanism)
- It can be applied to a wide range of fluids.
- Applicable: Medium -class filtration (max.230L /min)
- Specifications: Maximum use pressure ... 0.7MPa
Tube connection ... R1, 2
Body material ... SUS304

Ulasan Produk

Tidak ada ulasan