SMC Industrial Filter FGDCB Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.199.900
Spesifikasi
Material(C) Cover: Aluminium, Case: SPCD, Gasket / O-ring: NBR, Packing: Nylon
Material (Cushioning Element)Polypropylene
Nominal Filtration Accuracy (mm)(100) 100
Element (mm)(B) L500 (L250×2)
Element Type(T) Fiber (honeycomb)
Included Accessories(B) Bracket
Pipe Connection Diameter(06)3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- It is suitable for small flow rate and low pressure "filtration".
- It can be applied to a wide range of fluids.
Use
Traditional filtration (max.60L /min)

Ulasan Produk

Tidak ada ulasan