Kondisi Barang:
Authorized Partner
Spesifikasi
| Material | (F) Cover: SCS14, Case: SUS316, Gasket / O-ring: Fluororesin, Packing: Fluororesin (Antistatic specification) |
|---|---|
| Material (Cushioning Element) | Polypropylene |
| Element (mm) | (A) L250 |
| Element Type | (T) Fiber (honeycomb) |
| Included Accessories | (B) Bracket |
| Filtration Accuracy (µm) | (075) 75 |
| Pipe Connection Diameter | (03) 3/8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































