Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Size | (10) 10L/min type, 1-10L/min |
|---|---|
| CE-Compatible Product | (Q) CE compliant product |
| Connector Diameter | (04) 1/2 |
| Lamp | (1) With neon lamp (red for AC110V) |
| Terminal Box | (1) With terminal box (1a contact) |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































