Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Size | 60 |
|---|---|
| Components | (M) Mist Separator + Micro Mist Separator + Membrane Air Dryer |
| Connector Diameter | (04) 1/2 |
| Drain Discharge | (-) Manual valve |
| Dew Point Reference Temperature (°C) | (L) -40 |
| Airflow Rate (L/minute) | 170 |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































