Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Size | 30 |
|---|---|
| Connector Diameter | (02) 1/4 |
| Drain Discharge | (-) Manual valve |
| Dew Point Reference Temperature (°C) | (L) -40 |
| Type Of Thread | (-) Rc |
| Airflow Rate (L/minute) | 75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































