Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Size | 100 |
|---|---|
| Components | (V) Mist Separator + Micro Mist Separator + Membrane Air Dryer + Regulator |
| Connector Diameter | (03) 3/8 |
| Drain Discharge | (-) Manual valve |
| Dew Point Reference Temperature (°C) | (L) -40 |
| Airflow Rate (L/minute) | 300 |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































