SMC Half Union KQ2H Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp53.900
Spesifikasi
ColorRelease bush: light gray
MaterialBody: C3604, PBT, PP Driving half: C3604 (screw part) Chuck: SUS304 Guide: SUS304, C3604, PBT Collet, Release bush: POM packing, O-ring: NBR Gasket: SUS304, NBR
Ambient and Flowing Fluid Temperature (°C)-5 to 60, for water: 0 to 40 (without freezing)
Assured Pressure Resistance (MPa)3
Connector ThreadR1/4
Dimension A (mm)13.5
Dimension H (mm)14 (width across flats)
Dimension L (mm)19.5
Dimensions m (mm)16
Effective Section Area (mm²)Nylon: 5.6, Urethane: 4
ShapeHalf union
Suitable Tube MaterialNylon, Polyurethane
Suitable Tube Outer Diameter (Φmm)4
Suitable fluidAir, water
Type Of ThreadR
Working Pressure Range (kPa-Mpa)-100 - 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
One touch and detachment. Vacuum-100kpa can be used.
Used for the same direction piping from the screw. The most common model.

Ulasan Produk

Tidak ada ulasan