Kondisi Barang:
Authorized Partner
Spesifikasi
| Connector Thread | 3/8 |
|---|---|
| Shape | Half union |
| Suitable Tube Outer Diameter (Φmm) | 12 |
| Type Of Thread | R |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Vacuum 1.3 x 10-2kpa can be used.- Piping is possible without removing the nut.
- Fluid temperature: -5-150 ° C (brass sleeve)
-5-60 ° C (resin sleeve)
- Steam can be used.
- Non -lease specification.
Use
The most common model used for piping in the same direction from the screw part.Ulasan Produk
Tidak ada ulasan




















































































































































