Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Wetted Part) | (1)SUS316 |
|---|---|
| Contact Configuration | (-) 1a1b |
| Pipe Connection Diameter | (03)R3/8 |
| Pressure Adjustment Range (MPa) | (1)0.02 - 0.3 |
| Waterproof Specification | (2) Drip-proof type (equivalent to IP44) |
| CE-Compatible Product | (-Q) Compatible products |
| Unit | [Scale plate] (-) MPa |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Drip -proof typeUlasan Produk
Tidak ada ulasan




















































































































































