Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | S99 Non-contact-General-purpose type-Grommet-With indicator light-3 wires (NPN) -Horizontal take-out |
| Built-in Magnet Availability | (D) Built-in magnet |
| Lead Wire (m) | 0.5 |
| Oscillation Angle (°) | (270) 270 |
| Dimensions (mm) | 15 |
| Type of Lead Wire Extraction | (-) Grommet |
| Vane Format | (S) Single vane |
| Vertical Axis Format | (W) One-sided take-up on both axes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- The starting position can be changed arbitrarily according to the installation status.- Lightweight 12%reduction.
- Six direct installation is possible.
- It can be adjusted to any angle with an angle adjustment.
- The mounting position of the auto switch can be set freely.
- With auto switch (CDRBU2 series: CDRBU2-Z, CDRBU2WU-Z)
Ulasan Produk
Tidak ada ulasan




















































































































































