Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900 - Rp5.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Contact | 1ab |
|---|---|
| Insulation Resistance (MΩ) | 100 (DC500 mega) |
| Flow Rate Setting Range (L/minute) | [ON] (1)20 - 1500 |
| Maximum Operating Pressure (MPa) | 1 |
| Water Pressure Resistance (MPa) | 1.75 |
| Withstand Voltage (V/minute) | 1500 AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Used for general -purpose water cuts such as cooling equipment, water reduction relay, etc.- Applicable to piping from 3/4B to 6B
- IP42 equivalent, IP44 equivalent.
Ulasan Produk
Tidak ada ulasan




















































































































































