Kondisi Barang:
Authorized Partner
Spesifikasi
| Material | (E) Cover: Aluminium, Case: SPCD, Gasket / O-ring: NBR, Packing: Nylon / Fluororesin (Antistatic Specification) |
|---|---|
| Material (Cushioning Element) | Polypropylene |
| Bracket | (-) None |
| Element (mm) | (B) L500 (L250×2) |
| Element Type | (T) Fiber (honeycomb) |
| Filtration Accuracy (µm) | (001) 1 |
| Pipe Connection Diameter | (06) 3/4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































