SMC Female Union KFG2F Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp319.900 - Rp679.900
Spesifikasi
ShapeFemale union

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Small and lighter
Dimension ratio decreases by about 44%
Approximately 37%of mass ratio * KFGL0806-02S comparison
- Material: SUS316
Unused rubber material (excluding swivel elbow)
- Fluid temperature -65-260 ° C (Swivel elbow is -5 to 150 ° C)
- 9 models expanded in shape variations ← 5 models
- Applicable tube material: FEP, PFA, degenerate PTFE, nylon
Soft nylon, polyolefin, polyurethane * - Soft polyurethane *
Soft polyurethane * - Hard polyurethane * - Soft polyolefin *
Burden antistatic soft nylon * - Polytower prevention polyurethane *
Note) Please check the applied size for the tube with *.
- Steam can be used.
- Non -lease specification.

Ulasan Produk

Tidak ada ulasan