SMC Female Union

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp98.900
Spesifikasi
ColorBody: White release bush: Light gray
MaterialBody: C3604BD, PBT, PP, Driving half: C3604BD (screw part), Chuck: SUS304, Guide: SUS304, C3604BD, POM, Collet, Release Bush: POM, Packing, O-ring: NBR, Gasket: SUS304, NBR
Operating Vacuum Pressure (kPa)-100
Ambient and Flowing Fluid Temperature (°C)-5 to 60, for water: 0 to 40 (without freezing)
Assured Pressure Resistance (MPa)3
Connector ThreadRc1/2
Dimension H (mm)24 (opposite the hexagon)
Dimension L1 (mm)41
Dimension L2 (mm)18
Dimensions d2 (mm)19 phi (maximum diameter)
Dimensions m (mm)22
Effective Section Area (mm²)Nylon: 58.3, Urethane: 46.1
Maximum Operating Pressure (MPa)1
ScrewsJIS B0203
Suitable Tube MaterialNylon / Polyurethane
Suitable Tube Outer Diameter (Φmm)12
Suitable fluidAir, general industrial water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Used for piping from the screw part such as pressure gauge.

Ulasan Produk

Tidak ada ulasan