Kondisi Barang:
Authorized Partner
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Light shape: Up to 12%reduction of work mounting compared to LESH- Vertical and portable amount: MAX.50%Up
- Lightweight: Up to 29%decrease
- Maximum pressing thrust: 180N
- Repeated positioning accuracy: ± 0.05mm
- Tact time can be shortened
Maximum adjustment speed: 5,000mm/s2
Maximum speed: 400mm/s
- Compatible controller: LECP6, LECA6, LECP1, LECPA, LECPMJ
Ulasan Produk
Tidak ada ulasan




















































































































































