Kondisi Barang:
Authorized Partner
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Easy setting: Completed setting with two items, position and speed.Controller is set and shipped (actuator,
Controller set sales)
- Integrated guiderails and tables.
High rigidity and high accuracy by adopting a recycling linear guide.
- Shortening tact time.
Maximum adjustment speed: 5,000mm/s2/maximum speed: 400mm/s
- Maximum pressing thrust: 180N
- Repeated positioning accuracy: ± 0.05mm
- Compatible controller: LECP6, LECA6, LECP1, LECPA, LECPMJ
Ulasan Produk
Tidak ada ulasan




















































































































































