Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900 - Rp17.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Swinging angle: 360 °, 320 ° (310 °), 180 °, 90 °() Is the value of LER10
- Thin: height dimension 42mm (LER10)
- Space saving due to built -in motor
- Shockless - High -speed drive
Maximum speed: 420 °/sec (7.33rad/sec),
Maximum adjustment speed: 3000 °/sec2 (52.36RAD/SEC2)
- Speed/addition/deceleration/positioning up to 64 points
- Energy saving: Automatic reduction of power by 40%after the table is stopped
- Easy setting: Completed setting with two items, position and speed.
Controller is set and shipped (actuator,
Controller set sales)
- Supported controller: LECP6, LECP1, LECPA, LECPMJ
Ulasan Produk
Tidak ada ulasan




















































































































































