Kondisi Barang:
Authorized Partner
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Rod type- Small / lightweight
W20.5mm x H30mm x L125.6mm, mass 240g
- Maximum pressing thrust: 50N
- Repeated positioning accuracy: ± 0.05mm
- Position, speed, thrust setting (64 points)
- Maximum speed (horizontal): 350mm/s
- Supported controller: LECP6, LECP1, LECPA, LECPMJ
Ulasan Produk
Tidak ada ulasan




















































































































































