SMC Electric Actuator Miniature Rod Type Step Motor LEPS6 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Slide table type
- Small / lightweight
W20.5mm x H30mm x L125.6mm, mass 240g
- Maximum pressing thrust: 50N
- Repeated positioning accuracy: ± 0.05mm
- Position, speed, thrust setting (64 points)
- Maximum speed (horizontal): 350mm/s
- Supported controller: LECP6, LECP1, LECPA, LECPMJ

Ulasan Produk

Tidak ada ulasan