Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900 - Rp15.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Thin flat shape full height 48mm- Thin shape by mounting mounting
Even large work does not interfere with the motor part.
- Auto switch can be attached (custom -made specification)
- Maximum stroke: 1000mm compatible
- Transport speed: 1000mm/s
- Repeated positioning accuracy: ± 0.1mm
- Supported controller: LECP6, LECP1, LECPMJ
Ulasan Produk
Tidak ada ulasan




















































































































































