Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.299.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Rod typeLEY series AC servo motor
- High -power motor (100W/200W/400W)
- Improvement of high -speed transport capacity
- High acceleration correspondence (5,000mm/s2)
- Pulse input type
- Equipped with Absolute Encoder
- Repeated positioning accuracy: ± 0.02mm or less
- Dust -resistant / drip -proof (IP65) specifications
- Compatible driver: LECSA, LECSB, LECSC, LECSS
Ulasan Produk
Tidak ada ulasan




















































































































































