Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | M9NWV Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-3 wires (NPN) -Vertical take-out |
| Built-in Magnet Availability | (D) Built-in magnet |
| Lead Wire Length (mm) | (-) 0.5 |
| Stroke A (mm) | 40 |
| Stroke B (mm) | 44 |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting single rod |
| Type of Mount/Support | (B) Basic type (with bosses on both sides) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































