Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Option | (C) With rubber cushion |
|---|---|
| Built-in Magnet Availability | (D) Built-in magnet |
| Stroke S1 (mm) | 35 |
| Stroke S2 (mm) | 25 |
| Tube Inner Diameter (Φmm) | 25 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































