SMC Air Cylinder CDBA2F80 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.799.900 - Rp9.499.900
Spesifikasi
Material (tube)(-) Aluminium
Built-in Magnet Availability(D) Built-in magnet
Lock Position(H) Head side
Tube Inner Diameter (Φmm)80
Auto Switch Additional Symbol(-) With 2 pieces
Cushioning(-) With cushions on both sides
Lead Wire (m)(L) 3
Port Thread Type(-) Rc
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- The mass is compared to the CA1 series with a square cover and a tie rod type standard.
Realized 15%.
- With auto switch (CDA2 series: CDA2, CDA2W, CDA2K, CDA2KW,
CDA2 , CDBA2, CDA2 H, CDA2W H)

Ulasan Produk

Tidak ada ulasan