Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (tube) | (-) Aluminium |
|---|---|
| Built-in Magnet Availability | (D) Built-in magnet |
| Cylinder Stroke (mm) | 150 |
| Lock Position | (H) Head side |
| Manual Release Type | (L) Lock type |
| Tube Inner Diameter (Φmm) | 63 |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Type | A54 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out |
| Cushioning | (-) With cushions on both sides |
| Lead Wire (m) | (L) 3 |
| Port Thread Type | (-) Rc |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- The mass is compared to the CA1 series with a square cover and a tie rod type standard.Realized 15%.
- With auto switch (CDA2 series: CDA2, CDA2W, CDA2K, CDA2KW,
CDA2 , CDBA2, CDA2 H, CDA2W H)
Ulasan Produk
Tidak ada ulasan




















































































































































