Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.999.900 - Rp6.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material (tube) | (-) Aluminium |
|---|---|
| Built-in Magnet Availability | (D) Built-in magnet |
| Manual Release Type | (N) Non-lock type |
| Tube Inner Diameter (Φmm) | 63 |
| Cushioning | (-) With cushions on both sides |
| Port Thread Type | (-) Rc |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- The mass is compared to the CA1 series with a square cover and a tie rod type standard.Realized 15%.
- With auto switch (CDA2 series: CDA2, CDA2W, CDA2K, CDA2KW,
CDA2 , CDBA2, CDA2 H, CDA2W H)
Ulasan Produk
Tidak ada ulasan




















































































































































