Spesifikasi
| Component | Chloroprene Rubber Solvent Form |
|---|---|
| Color | Pale Yellow |
| Characteristic | Shockproof |
| Type | Toluene-free |
| Viscosity Range (mP.s) | 1500-3500 |
| Adherent Material | Metal |
| Applicable use | Shockproof, Quick Drying |
| Classification of Dangerous Goods | Class 4 |
| Main Uses | Synthetic Rubber, Leather, Metal, Hard Plastic, Wood |
| Main Work | Large Surface Materials, Parts |
| Operating Temperature Range (°C) | -20-60 |
| Packaging | Boxed |
| Product Name of Dangerous Goods | Daiichi Petroleum |
| Properties of Hazardous Materials | Water Insoluble |
| Quantity of Dangerous Goods (ml) | 170 |
| Standard Usage Amount (g/m²) | 130-160 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Free from toluene, xylene, and plasticizers.
- Quick drying.
- Powerful.
- Shockproof.
- No temporary fixing required.
- Versatile.
- Good workability.
- The most standard rubber-based multipurpose type.
- Quick drying.
- Powerful.
- Shockproof.
- No temporary fixing required.
- Versatile.
- Good workability.
- The most standard rubber-based multipurpose type.
Use
For strong adhesion of synthetic rubber, leather, metal plates, cloth, wood, ceramics, and hard plastics.For adhering the above materials to wood, slate, PC boards, and concrete.
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Konishi%20Bond%20G17/qyP108917970-1.jpg)
