Niro Granite Tile Stonewood (Keramik Lantai)

Sebelum PPN:
Rp489.900 - Rp569.900
Spesifikasi
ColorRustic Brown
Areal ApplicationBathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen
General ApplicationFloor Area, Wall Area
Number of facesNon Fixed Faces
Shade VariationV3 (Moderately Noticeable From Tile to Tile)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The intense character of Stonewood is reproduced in a durable, practical, and safe solution. Wood effect tiles rediscover the beauty of wood grains worn by time and weather. The look of the original woods combines with the benefits of a Slip Stop surface that is ideal for exteriors and interiors that require superior technical performance.

Coverage Area (m²/box) : 1.08

Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ulasan Produk

Tidak ada ulasan