Niro Granite Tile Pebbles Matt (Keramik Lantai)

Sebelum PPN:
Rp269.900 - Rp359.900
Spesifikasi
Size (cm)60x60
SurfaceMatt
Thickness (mm)9
Working Size (mm)597x597
Areal ApplicationBathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen
General ApplicationFloor Area, Wall Area
Number of faces1
P-RatingP2
Shade VariationV2 (Slightly Noticeable From Tile to Tile)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Pebbles collection is giving extra bold and modish ambiance to your home and commercial space. Available in three colors, white, beige, and grey in 60x60 size, the Pebbles collection successfully creates the impression of splendor design. Yet, for another choice of artistic space, the Pebbles collection has art deco pieces with modern patterns in three exquisite colors.

Coverage Area (m²/box) : 1.08

Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ulasan Produk

Tidak ada ulasan