Niro Granite Tile Lino (Keramik Lantai)

Sebelum PPN:
Rp259.900 - Rp349.900
Spesifikasi
Size (cm)60x60
SurfaceMatt
Thickness (mm)9
Working Size (mm)597x597
Areal ApplicationBathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area
General ApplicationFloor Area, Wall Area
Number of faces6
P-RatingP2
Shade VariationV2 (Slightly Noticeable From Tile to Tile)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combining the mysterious, raw energy of European coalfields with the contemporary sophistication of cosmopolitan cities, Lino viscerally conjures its creator Niro Granite's adeptness in unifying contrasting elements into one singular tile design. Hitting just the right mix of hip and authentic, Lino's stone-inspired style will entice even design addicts with the most impeccable taste and eye for detail.

Coverage Area (m²/box) : 1.08

Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ulasan Produk

Tidak ada ulasan

Halaman Terkait