Sebelum PPN:
Rp92.999.900
Spesifikasi
TypeRefrigerant Dryer
Flow Capacity (m³/minute)6.2
Electric Power Consumption (kW)0.57
Dimensions WxHxD (mm)407x673x795
Air Connection (inch)1 1/2
Maximum Pressure (bar)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Efficient Drying
The new DS-2 series features a high-efficiency aluminium heat exchanger, which minimises performance losses in the refrigeration circuit while requiring less refrigerant than comparable products. In conjunction with economical power consumption this means that no other product can compete with the low running costs.

Towards a sustainable future
All models use the environmentally friendly and future-proof R-513A refrigerant asstandard. With a GWP (Global Warming Potential) of 573, it fulfils the requirements of f-gas regulation EU 517/2014 and ensures optimum service reliability. DS-2 models are the best choice for protecting your investment, the climate and the environment.

Energy-saving option
Although all DS-2 models are extremely undemanding in terms of energy consumption under partial load, the models with capacities of 2.6 m³/min and above go one better: If required, they can reduce power consumption even further by cooling the compressed air entering the system by the mass of the heat exchanger in partial load mode.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait