Kondisi Barang:
Authorized Partner
Spesifikasi
| Color | Body: White release bush: Light gray |
|---|---|
| Material | Body: C3604BD, PBT, PP, Chuck: SUS304, Guide: SUS304, C3604BD, POM, Collet, Release Bush: POM, Packing, O-ring: NBR, Gasket: SUS304, NBR |
| Operating Vacuum Pressure (kPa) | -100 |
| Ambient and Flowing Fluid Temperature (°C) | -5 to 60 For water: 0 to 40 (without freezing) |
| Assured Pressure Resistance (MPa) | 3 |
| Dimension L (mm) | 34 |
| Dimension Q (mm) | 10 |
| Dimensions d (mm) | Φ26.5 (maximum diameter) |
| Dimensions m (mm) | 25 |
| Effective Section Area (mm²) | Nylon: 100, Soft nylon: 84 |
| Maximum Operating Pressure (MPa) | 1 |
| Shape | Tee |
| Suitable Tube Material | Nylon, soft nylon |
| Suitable Tube Outer Diameter (Φmm) | 16 |
| Suitable fluid | Air / water |
| Working Pressure Range (kPa-Mpa) | -101 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Used for branch connection between tubes in 90 degrees on both sides.Ulasan Produk
Tidak ada ulasan




















































































































































